Order Entry
Northern Ireland
ContactUsLinkComponent
N,O-Dimethylhydroxylamine hydrochloride 98%
Irritant
N,O-Dimethylhydroxylamine hydrochloride 98%
Certificates
undefined
Irritant
N,O-Dimethylhydroxylamine hydrochloride 98%

Specification Test Results

  • Appearance:
    White to off-white Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    112 to 116 °C
  • Water:
    ≤0.5 %
  • Solubility:
    (10 % in water) Clear
  • Titration with HClO4:
    ≥97.5 % (on anhydrous substance)
  • Sulfate (SO4):
    ≤0.003 %
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together