Burettes, straight glass stopcock, class A, Volac®
Catalog # POULRB9803/NC/Y
Supplier: Poulten & Graf
Specifications
- Capacity:10 ml
- Seq:02
- Division:0,02 ml
- Pk:1
- Tolerance:0,02 ± ml
Specifications
About this item
Burette, Class A, made of borosilicate glass, stopcock with interchangeable glass key.
- Clearly legible lettering and fine graduations lines in white color
- Wide hopper for easy filling
- Interchangeable glass spikes for better association
Class A burettes are individually calibrated, tested at 3 points