Magnetic stirrers, 4 position, QuadMag Genie®
Supplier: SCIENTIFIC INDUSTRIES ELMIS
Certificates
About this item
Specifications
- Catalog No:
- SCIISI-5266
- Model:
- Quadmag Genie®, digital
- No. of stirring positions:
- 4
- Max. stirring capacity per stirrer H₂O:
- 2000 ml
- Speed range:
- 250 - 1300 min⁻¹
- Plate dimensions:
- 305×305 mm
- W×D×H:
- 305×310×130 mm
- Weight:
- 3 kg
Specifications
Frequently Bought Together