Fleece jacket, Pro Service
Outdoor jacket made of 100% anti-pilling fleece (polyester). Ideal for people who are in contact with customers on a daily basis, such as in service, retail, or distribution businesses.
- Drawstring at waist, elasticated cuffs
- Zip to top of collar
- Two side pockets with zip, chest pocket with zip
- Zip-fastener tab can be exchanged
Weight: 300 g/m²
- Catalog No:
- KWIN100327539S
- KWIN100327539L
- KWIN100327930XL
- KWIN100327539M
- KWIN100327930XS
- KWIN100327940L
- KWIN1003279302XL
- KWIN100327940M
- KWIN1003279303XL
- KWIN100327539XL
- KWIN1003279403XL
- KWIN100327539XS
- KWIN100327930M
- KWIN1003275393XL
- KWIN100327940XS
- KWIN100327930S
- KWIN100327940S
- KWIN1003275392XL
- KWIN100327940XL
- KWIN100327930L
- KWIN1003279402XL
- Garment application:
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Services
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- 100% anti-pilling fleece (polyester)
- Weight:
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
- 300 g/m²
Frequently Bought Together