Order Entry
Northern Ireland
ContactUsLinkComponent
 
Gas washing bottle with Fritware® dispersion disc, SP Bel-Art
  201-1450
Gas washing bottle with Fritware® dispersion disc, SP Bel-Art
  201-1450

 

  • Capacity:
    250 ml
  • Height:
    273 mm
  • Environmentally Preferable:
  • Pk:
    1

 

 

Polypropylene gas washing bottle with fritware Polyethylene dispersion disc.

  • Gas is dispersed through a removable fitting that has a coarse grade porosity, polyethylene dispersion disc
  • Silicone stopper holds 6,3 mm (¼") O.D. tubes for entrance and exit of gas
  • 0,5 psi maximum pressure

Graduated 250 ml cylinder with a stable extended base for use in precipitating elements from gas.