Order Entry
Northern Ireland
ContactUsLinkComponent
Potassium-tert-butoxide 20% in THF for synthesis, Sigma-Aldrich®
Flammable
Corrosive
Health
Irritant
Potassium-tert-butoxide 20% in THF for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Flammable
Corrosive
Health
Irritant
Potassium-tert-butoxide 20% in THF for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    (20 °C) Risk of violent reaction.
  • Flash Point:
    -21.5 °C (THF)
  • Density:
    0.914 g/cm3 (20 °C)

Specification Test Results

Related Information

Frequently Bought Together