Order Entry
Northern Ireland
ContactUsLinkComponent
UV/Vis spectrophotometers, Ultrospec™ 7000
UV/Vis spectrophotometers, Ultrospec™ 7000
Catalog # 634-0885
Supplier:  BIOCHROM
undefined
UV/Vis spectrophotometers, Ultrospec™ 7000
Catalog # 634-0885
Supplier:  BIOCHROM

Specifications

  • Model:
    7000
  • Absorbance range:
    −4 - 4 A
  • Detector:
    Dual silicon photodiodes
  • Light source:
    Xenon flash
  • Description:
    UV/Vis spectrophotometer with software and Bluetooth®
  • Seq:
    003
  • W×D×H:
    533×457×330 mm
  • Wavelength range:
    190 - 1100 nm
  • Wavelength accuracy:
    ±0,5 nm
  • RMS noise:
    < 0,0002 A @ 500 nm
  • Absorbance accuracy:
    ±0,002 A
  • Optical design:
    Monochromator
  • Spectral bandwidth:
    2 nm
  • Stray light:
    <0,05 % T @ 220 nm using NaI and 340 nm using NaNO₂
  • Wavelength repeatability:
    ±0,1 nm
  • Weight:
    18 kg
  • Pk:
    1

Specifications

About this item

The Ultrospec™ 7000 are double beam UV/Visible spectrophotometers. Software for wavelength scanning, fixed wavelength, standard curves, kinetics and pre-stored life science methods are supplied as standard.

  • Colour touch screen with clear operation for stand-alone models
  • Equation software for custom calculations to measured data
  • Multi-user analyses with secure login to protect methods
Ordering information: For details of the full range of accessories, including Datrys™ software options for PC-piloted version, please contact your Avantor office.