Order Entry
Northern Ireland
ContactUsLinkComponent
 
2-part shovel for foodstuff
Catalog # BURK8300-2010
Supplier:  BURKLE
undefined
2-part shovel for foodstuff
Catalog # BURK8300-2010
Supplier:  BURKLE

Specifications

  • Colour:
    White
  • Description:
    Two piece shovel for foodstuffs
  • Length:
    970 mm
  • Pk:
    1
  • Type:
    With T handle
  • Width:
    247 mm

Specifications

About this item

PP, white. This 2-part shovel is ideal for use in the food sector.

  • PP is easy to clean, smooth and pore-free
  • Can also be used for boiling products
  • Autoclavable at 121 °C
  • FDA approved