Latex gloves, Dexpure® 800-21
Catalog # 112-1558
Supplier: HONEYWELL SAFETY
Specifications
- Glove size:XL
- Packed:100/box
- Ambidextrous / hand-specific:Ambidextrous
- Disposable / reusable:Disposable
- Food contact approved:+
- Powdered / powder-free:Powdered
- Colour:Natural
- Length:250 mm
- Seq:04
- Thickness:0,08 mm
- Model:800-21
- EN norm:EN ISO 374-1:2016 Type C
- Finish:Smooth
- Pk:100
Specifications
About this item
Disposable, non sterile, powdered latex gloves with smooth finish.
- Smooth finish for a good dexterity
- Powdered interior facilitates putting the glove on and taking it off
- Glove is treated to prevent the development of bacteria
- Certified for contact with food
Ideal for food handling, laboratory analysis and technical work, pharmaceutical product preparation, and the assembly and handling of fine and complex parts. Regular controls ensure a very low residual latex protein rate.
Certifications: EN ISO 374-1:2016 Type C; Cat. II
Food contact approved
Food contact approved