Sterilin® Petri Dishes
391-2028
: Sterilin
- Ø:139 mm
- Sterility:Non sterile
- Version:140 mm, triple vent
- Height:21,1 mm
- Pk:80
Ideal for applications where a large surface area and very flat base are required.
- Easy grip ridges on the base to aid individual dish handling
- Triple vented to aid gaseous exchange
- Ideal for use in automatic plate pourers
Dimensions shown are for outer Ø base and outer height (mm).
: Produced and tested in accordance with EN ISO 24998