Order Entry
Northern Ireland
ContactUsLinkComponent
 
Phosphorus(III) chloride 99%
 
undefined
Phosphorus(III) chloride 99%
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear liquid
  • Titration Argentometric:
    ≥98.5 %
  • Color scale:
    ≤50 APHA
  • Iron (Fe):
    ≤10 ppm
  • Impurity:
    ≤1 % POCl3

 

 

Frequently Bought Together