Order Entry
Northern Ireland
ContactUsLinkComponent
Tetrachlorosilane 99.8+%
Corrosive
Toxic
Tetrachlorosilane 99.8+%
Certificates
undefined
Corrosive
Toxic
Tetrachlorosilane 99.8+%

Specification Test Results

  • Appearance:
    Clear colorless Liquid (May develop some turbidity or precipitate)
  • Purity:
    ≥99.80 %
  • Aluminium (Al):
    ≤5 ppm
  • Antimony (Sb):
    ≤0.1 ppm
  • Chromium (Cr):
    ≤0.2 ppm
  • Cobalt (Co):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.1 ppm
  • Iron (Fe):
    ≤1 ppm
  • Manganese (Mn):
    ≤0.1 ppm
  • Molybdenum (Mo):
    ≤0.1 ppm
  • Nickel (Ni):
    ≤0.1 ppm
  • Titanium (Ti):
    ≤1 ppm
  • Vanadium (V):
    ≤0.1 ppm

Specification Test Results

Related Information

Frequently Bought Together