Order Entry
Northern Ireland
ContactUsLinkComponent
Tetraethylene glycol dimethyl ether 99%
Health
Tetraethylene glycol dimethyl ether 99%
Certificates
undefined
Health
Tetraethylene glycol dimethyl ether 99%

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4310 to 1.4340 (20°C, 589 nm)
  • Water:
    ≤0.2 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤20 APHA
  • Acidity:
    ≤0.015 %

Specification Test Results

Related Information

Frequently Bought Together