HPLC columns, Accucore™ C18
Supplier: Thermo Fisher Scientific
Certificates
About this item
Achieve fast, high-resolution separations at low backpressures using Thermo Scientific™ Accucore C18 columns.
- Lower back pressures
- Hydrophobic interaction mechanism
Rugged 2.6 µm solid core particles ensure high efficiencies and enable compatibility with both HPLC and UHPLC platforms. The high bonded phase coverage provides optimal retention of a broad range of non-polar analytes across multiple applications. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.
Ordering information: Guard cartridges require use of corresponding Thermo Scientific UNIGUARD holders. Cartridges with a 1 mm int.Ø require the 1 mm UNIGUARD holder (10046-746), 2,1/3 mm int.Ø require the 2/3 mm UNIGUARD holder (10046-748) and 4/4,6 mm int.Ø require the 4/4,6 mm UNIGUARD holder (10046-744).
Limited Time Sale
Select items below are currently on sale
Specifications
- Catalog No:
- 554-1944
- 554-1869
- 554-1861
- 554-1868
- 554-1862
- 554-1864
- 554-1863
- 554-1865
- 554-1942
- 554-2564
- 554-1867
- 554-1858
- 554-1866
- 554-1943
- 554-1860
- 554-1859
- Carbon load:
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- 9%
- pH range:
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- 1 - 11
- Surface area:
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
- 130 m²/g
Specifications
Uniguard™ direct connection guard cartridge holders
Product Information
Frequently Bought Together