Order Entry
Northern Ireland
ContactUsLinkComponent
 
Potassium cyanide 97% ACS
 
undefined
Potassium cyanide 97% ACS
 

 

  • Appearance:
    White Crystalline powder or crystals
  • Titration Argentometric:
    ≥96.0 %
  • Chloride (Cl):
    ≤0.5 %
  • Sulfide (S):
    ≤0.003 %
  • Thiocyanate (SCN):
    Passes test (Limit about 0.02%)
  • Phosphate (PO4):
    ≤0.005 %
  • Sulfate (SO4):
    ≤0.04 %
  • Lead (Pb):
    ≤2 ppm
  • Sodium (Na):
    ≤0.5 %
  • Iron, total (as Fe):
    ≤0.03 %

 

 

Frequently Bought Together