Order Entry
Northern Ireland
ContactUsLinkComponent
Dibutyltin diacetate, Sigma-Aldrich®
Corrosive
Irritant
Environment
Dibutyltin diacetate, Sigma-Aldrich®
Supplier:  Merck
Certificates
Corrosive
Irritant
Environment
Dibutyltin diacetate, Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Solubility:
    0.006 g/l (20°C)
  • Melting Point:
    12 °C
  • Boiling Point:
    142 - 145 °C (13 hPa)
  • Vapor Pressure:
    1.7 hPa (25 °C)
  • Flash Point:
    143 °C
  • Density:
    1.30 g/cm3 (20 °C)
  • Ignition Point:
    200°C

Specification Test Results

Related Information

Frequently Bought Together