Order Entry
Northern Ireland
ContactUsLinkComponent
Saccharin 98+%
Saccharin 98+%
Certificates
undefined
Saccharin 98+%
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    226 to 230 °C
  • Loss on drying:
    ≤1 % (105 °C, 2 hrs)
  • Sulfated ash:
    ≤0.2 %
  • Additional info:
    benzoate and salicylate: passes test
  • Readily carbonizable substance:
    passes test
  • Titration with NaOH:
    98.0 to 101.0 % (On dried substance)
  • Arsenic (As):
    ≤3 ppm
  • Selenium (Se):
    ≤30 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together