Order Entry
Northern Ireland
ContactUsLinkComponent
 
Isonicotinaldehyde 98%
 
undefined
Isonicotinaldehyde 98%

 

  • Appearance:
    Clear yellow-brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5420 to 1.5450 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Chloride (Cl):
    ≤0.003 %
  • Iron (Fe):
    ≤0.002 %
  • Heavy metals (as Pb):
    ≤0.002 %

 

 

Frequently Bought Together