Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
 
 
2,5-Xylenol 99+%
 
undefined
 
 
 
2,5-Xylenol 99+%
 

 

  • Appearance:
    White to cream Crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    ≥75 °C
  • Water:
    ≤0.5 %
  • Sulfated ash:
    ≤0.2 %
  • GC:
    ≥99.0 %
  • Phosphate (PO4):
    ≤5 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together