Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
 
 
3,4-Xylenol 99%
 
undefined
 
 
 
3,4-Xylenol 99%
 

 

  • Appearance:
    White to yellow to brown Crystals or crystalline mass and/or chunks
  • Infrared spectrum:
    Conforms
  • Melting point:
    63 to 67 °C
  • GC:
    ≥98.5 %
  • Color scale:
    ≤250 APHA
  • Residue after ignition:
    ≤0.005 %
  • Hydrocarbons:
    Passes test
  • Chlorobenzene (C6H5Cl):
    ≤0.01 %
  • Nitrobenzene (C6H5NO2):
    (Limit about 0.001 %) Passes test

 

 

Frequently Bought Together