Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
3,5-Dimethylbenzoic acid 99%
 
undefined
 
3,5-Dimethylbenzoic acid 99%

 

  • Appearance:
    White to light yellow Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    169 to 172 °C
  • Titration with NaOH:
    ≥98.5 %
  • Substance darkened by H2SO4:
    Passes test
  • Chloride (Cl):
    ≤0.002 %
  • Sulfate (SO4):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤2 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %
  • Nitrogen compounds (as N):
    ≤0.001 %

 

 

Frequently Bought Together