Soap and disinfectant dispenser
HUPF8600129
- Capacity:1000 ml
- Colour:Aluminium
- Description:Lotion soap dispenser
- W×D×H:93×197×302 mm
- Pk:1
This dispenser made from stainless steel can be either filled with liquid soaps, washing lotions, and disinfectants.
- Arm lever for improved hygiene
- Refillable plastic reservoir with large filling opening
- Filling level visible to the user for easier maintenance
- High quality plastic pump with adjustable dosage amount
Colour: Aluminium.