Order Entry
Northern Ireland
ContactUsLinkComponent
1,1-Diphenylethylene 98%
1,1-Diphenylethylene 98%
Certificates
undefined
1,1-Diphenylethylene 98%

Specification Test Results

  • Appearance:
    Clear colorless to golden Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.6070 to 1.6090 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Iodide (I):
    ≤30 ppm
  • Phosphate (PO4):
    ≤10 ppm
  • SO4 and SO3 (as SO4):
    ≤0.003 %
  • Iron (Fe):
    ≤1 ppm
  • Selenium (Se):
    ≤0.01 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm

Specification Test Results

Related Information

Frequently Bought Together