Order Entry
Northern Ireland
ContactUsLinkComponent
 
Diethyl ethylmalonate 99%
 
undefined
Diethyl ethylmalonate 99%

 

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4150 to 1.4170 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA
  • Stabilizer:
    40 to 60 ppm MEHQ

 

 

Frequently Bought Together