Order Entry
Northern Ireland
ContactUsLinkComponent
 
2,6-Dichlorobenzaldehyde 99%
 
undefined
2,6-Dichlorobenzaldehyde 99%

 

  • Appearance:
    White to light beige Crystalline powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    68 to 71 °C
  • GC:
    ≥98.5 %
  • Specific optical rotation:
    -33° to -39° (20 °C, 589 nm) (c=1, CHCl3)
  • Titration with NaOH:
    ≥98.5 %

 

 

Frequently Bought Together