Order Entry
Northern Ireland
ContactUsLinkComponent
Benzoic acid ≥99.5%, powder ACS
Benzoic acid ≥99.5%, powder ACS
Supplier:  MP Biomedicals
Certificates
undefined
Benzoic acid ≥99.5%, powder ACS
Supplier:  MP Biomedicals

Specification Test Results

  • Form:
    White Powder
  • Storage:
    Store at room temperature (15 to 30 °C)
  • Heavy Metals:
    ≤5 ppm
  • Residue on Ignition:
    ≤0,005%
  • Freezing Point:
    122 to 123 °C

Specification Test Results

Frequently Bought Together