Order Entry
Northern Ireland
ContactUsLinkComponent
Benzoic acid 99%, extra pure
Benzoic acid 99%, extra pure
Certificates
undefined
Benzoic acid 99%, extra pure
Certificates

Specification Test Results

  • Appearance:
    White to off-white Flakes
  • Infrared spectrum:
    Conforms
  • Melting point:
    121 to 124 °C
  • Water:
    ≤0.5 % (K.F.)
  • Sulfated ash:
    ≤0.01 %
  • Titration with NaOH:
    ≥98.5 %
  • Clarity of alcohol solution:
    (20 wt.% soln. in ethanol) clear
  • Color of molten substance:
    ≤50 APHA

Specification Test Results

Related Information

Frequently Bought Together