Order Entry
Northern Ireland
ContactUsLinkComponent
Methanol, extra dry 99.9%, AcroSeal®
Toxic
Health
Flammable
Methanol, extra dry 99.9%, AcroSeal®
Certificates
undefined
Toxic
Health
Flammable
Methanol, extra dry 99.9%, AcroSeal®
Certificates

Specification Test Results

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Water:
    ≤0.005 % (Coulometric)
  • GC:
    ≥99.85 %
  • Residue after evaporation:
    ≤0.0005 %
  • Acidity/alkalinity:
    ≤0.0005 meq/g
  • Filt.over 0.2 micron PFTE:
    Filtered

Specification Test Results

Frequently Bought Together