Order Entry
Northern Ireland
ContactUsLinkComponent
Triethylamine 99%, pure
Triethylamine 99%, pure
Certificates
undefined
Triethylamine 99%, pure
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3990 to 1.4010 (20°C, 589 nm)
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤15 APHA

Specification Test Results

Related Information

Frequently Bought Together