Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
Barium acetate 99+% for analysis
 
undefined
 
Barium acetate 99+% for analysis

 

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    99.0 to 102.0 %
  • pH:
    6.5 to 8.5 (5 % at 20°C)
  • Chloride (Cl):
    ≤50 ppm
  • Nitrate (NO3):
    ≤20 ppm
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤50 ppm
  • Magnesium (Mg):
    ≤10 ppm
  • Potassium (K):
    ≤30 ppm
  • Sodium (Na):
    ≤50 ppm
  • Strontium (Sr):
    ≤0.2 %
  • Heavy metals (as Pb):
    ≤5 ppm

 

 

Frequently Bought Together