Magnetic stirrers, Corning®
Supplier: Corning
Certificates
About this item
The PC-410D stirrers have a Pyroceram® top and digital stirring speed display.
- Closed-loop stirring control monitors and regulates the stirring speed for aqueous, viscous, or semi-solid solutions
- Stronger, larger magnet improves stir bar coupling combined with automatic ramp up speed adjustment which minimises decoupling
- Design deflects spills away from electronics and includes a built in mount for an optional support rod
All units have a small footprint and low profile to ensure a comfortable fit inside hoods or storage cabinets. The extremely durable and heat-resistant Pyroceram tops are easy to clean and highly resistant to scratches, corrosion, and chemicals. The angled front panel and large knob design minimize damage resulting from spills.
All stirrers feature Pyroceram® glass-ceramic tops set atop rugged housing. Digital stirrers have a closed-loop stirring control that monitors and regulates speed.
Certifications: UL and C-UL listed.
Ordering information: Supplied with manufacturer's two-year warranty. All accessories are sold separately.
Specifications
- Catalog No:
- 444-1010
- 444-1007
- Model:
- PC-610D
- PC-410D
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Speed range:
- 60 - 1150 min⁻¹
- 60 - 1150 min⁻¹
- Plate material:
- Pyroceram® glass-ceramic
- Pyroceram® glass-ceramic
- Plate dimensions:
- 254×254 mm
- 127×178 mm
- Weight:
- 5,2 kg
- 3,2 kg
- W×D×H:
- 118×391×197 mm
- 108×280×197 mm
- Environmental certification:
- I-RECs, ISO 14001 - Reynosa
- I-RECs, ISO 14001 - Reynosa
Specifications
Frequently Bought Together