Order Entry
Northern Ireland
ContactUsLinkComponent
 
 
Strontium chloride hexahydrate 99+% ACS
 
undefined
 
Strontium chloride hexahydrate 99+% ACS

 

  • Appearance:
    White Crystals
  • Titration Complexometric:
    99.0 to 103.0 %
  • pH:
    5.0 to 7.0 (5 % at 25°C)
  • Sulfate (SO4):
    ≤10 ppm
  • Barium (Ba):
    ≤500 ppm
  • Calcium (Ca):
    ≤500 ppm
  • Iron (Fe):
    ≤5 ppm
  • Magnesium (Mg):
    ≤2 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together