Order Entry
Northern Ireland
ContactUsLinkComponent
Spectrophotometer, 6300
Spectrophotometer, 6300
Supplier:  Cole-Parmer
Certificates
undefined
Spectrophotometer, 6300
Supplier:  Cole-Parmer

Specifications

  • Catalog No:
  • JENW79000-64
  • JENW83054-07
  • Absorbance range:
  • −0,300 - 1,999 A
  • −0,300 - 1,999 A
  • Photometric accuracy:
  • ±1% T
  • ±1% T
  • Photometric range:
  • 0 - 199,9 % T ; −300...1999 Conc.
  • 0 - 199,9 % T ; −300...1999 Conc.
  • Wavelength range:
  • 320 - 1000 nm
  • 320 - 1000 nm
  • Interfaces:
  • Analogue and RS232 serial
  • Analogue and serial RS232
  • Light source:
  • Tungsten
  • Tungsten
  • Spectral bandwidth:
  • 8 nm
  • 8 nm
  • Stray light:
  • 0,5% T
  • 0,5% T
  • W×D×H:
  • 365×272×160 mm
  • 365×272×160 mm
  • Weight:
  • 6 kg
  • 6 kg

Specifications

Frequently Bought Together