Incubating shakers, Thermoshake
444-0646
: GERHARDT
- Orbit:50 mm
- Shaking motion:Orbital
- Speed range:20 - 200 min⁻¹
- Temperature range:Ambient +5…+60 °C
- Description:Incubating orbital shaker with heating, THO 500/1
- Seq:01
- Model:THO 500/1
- Max. load:30 kg
- Int. height:500 mm
- Int. W×D×H:690×490×500 mm
- Platform W×D:540×380 mm
- Weight:66 kg
- W×D×H:720×550×825 mm
- Pk:1
Combined incubator with variable speed shaker that is designed to provide controlled and uniform conditions for the homogenous mixing and growth of organism cultures. Clear acrylic door allows visibility of vessels during incubation. The platform accommodates most sizes of flasks up to two litres, typically the platform accepts 20×250 ml, 12×500 ml, 8×1000 ml or 5×2000 ml. RS485 interface allows unit to be connected to a PC for long term temperature monitoring.
- Digital speed and temperature control via easy to read LED control panel
- Digital timer which can be set from 0 s to 99 h 59 min 59 s or for continuous operation
- Incubation and interior illumination can be set separately
: Supplied with 4×150 mm vertical rods for accepting the variety of optional attachments but without accessories which must be ordered separately.