Orbital shakers, KS 130
: IKA
Small shakers with electronic adjustment of speed and timer. Control model has RS232 analogue interface, integrated end point positioning for automated robot controlled sampling and all functions can be controlled and documented with optional labworldsoft® software.
- Continuous or timer operation; basic model from 5 to 50 min, control model 0 to 599 min
- Basic model has LED display for speed and time adjustment, control model has digital display for speed, time and operating mode
- Can be used at 5 to 50 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 21
: IP protection class according to DIN EN 60529: IP 21
: Shaker KS 130 basic/control accommodates a maximum of 20×25, 12×50, 12×100, 4×250 or 4×500 ml flasks.
: Supplied without attachments, please order required accessories separately.
- Catalog No:
- 444-2738
- 444-2736
- Model:
- KS 130 control
- KS 130 basic
- Speed:
- 80 - 800 min⁻¹
- 80 - 800 min⁻¹
- Shaking motion:
- Orbital
- Orbital
- Max. load:
- 2 kg
- 2 kg
- Power input/output:
- 45/10 W
- 45/10 W
- Orbit:
- 4 mm
- 4 mm
- Weight:
- 8,8 kg
- 7,7 kg
- W×D×H:
- 270×316×98 mm
- 270×316×98 mm
- Display:
- Digital speed/timer/mode
- LED speed/timer
Frequently Bought Together