Order Entry
Northern Ireland
ContactUsLinkComponent
Drying cabinets with filtered air, Unitemp
Drying cabinets with filtered air, Unitemp
Catalog # 466-0080
Supplier:  LTE SCIENTIFIC
undefined
Drying cabinets with filtered air, Unitemp
Catalog # 466-0080
Supplier:  LTE SCIENTIFIC

Specifications

  • Capacity:
    534 L
  • Convection type:
    Forced convection
  • Temperature range:
    Ambient +5…65 °C
  • Description:
    Drying cabinet with filtered air, 534 litres
  • Shelf dimensions:
    780×600 mm (WxD)
  • Door opening:
    H×W: 960×640 mm
  • Ext. W×D×H:
    790×640×1380 mm
  • Int. W×D×H:
    785×610×1115 mm
  • Max. load per shelf:
    12 kg
  • Max. power consumption:
    3000 W
  • Outer finish:
    Polish stainless steel
  • Shelves (shelf positions):
    3 (6)
  • Weight:
    49 kg
  • Pk:
    1

Specifications

About this item

This drying cabinet has a fine filter on the input side of the fan heater system, so washed equipment is not soiled by 'dirty' air entering the cabinet. A hydraulic thermostat allows control of the air temperature from 5 °C above ambient to 65 °C and permits controlled drying of heat sensitive substances including plastics. The front panel is fitted with a mains on / off switch, neon lamps to indicate 'mains on' and 'heaters on' and a temperature control knob.

  • Ideal for fast and controlled drying of glassware, instruments, plastic ware, chromatography paper more
  • Filtered air intake avoids contamination of items drying in the cabinet
  • Wide opening plate glass door, capable of taking loaded racks from most washing machines
  • Safety cut-out
Delivery: Supplied with three chrome plated shelves.