Drying cabinets with sliding doors, Unitemp
Supplier: LTE SCIENTIFIC
Certificates
About this item
Simple compact cabinets, temperatures up to 85 °C can be obtained by means of an adjustable thermostat. All have fully adjustable shelves and toughened glass sliding doors. Models are available made either from polished stainless steel or from rust proofed steel finished in a textured, light grey, epoxy paint.
- Units which can be freestanding on a bench or wall mounted
- Choice of models with stainless steel or textured epoxy outer finish
Ordering information: Supplied with two chrome plated shelves.
Specifications
- Catalog No:
- 466-0079
- 466-0077
- 466-0078
- 466-0076
- Temperature range:
- up to 85 °C
- up to 85 °C
- up to 85 °C
- up to 85 °C
- Capacity:
- 180 L
- 180 L
- 100 L
- 100 L
- Convection type:
- Natural convection
- Natural convection
- Natural convection
- Natural convection
- Shelves (shelf positions):
- 2 (35)
- 2 (35)
- 2 (21)
- 2 (21)
- Max. load per shelf:
- 15 kg
- 15 kg
- 10 kg
- 10 kg
- Outer finish:
- Textured epoxy
- Polish stainless steel
- Textured epoxy
- Polish stainless steel
- Int. W×D×H:
- 995×325×555 mm
- 995×325×555 mm
- 778×302× 425 mm
- 778×302×425 mm
- Ext. W×D×H:
- 1000×350×650 mm
- 1000×350×650 mm
- 780×330× 520 mm
- 780×330×520 mm
- Weight:
- 27 kg
- 27 kg
- 16 kg
- 16 kg
- Max. power consumption:
- 1150 W
- 1150 W
- 650 W
- 650 W
Specifications
Frequently Bought Together