Laminar flow workstations, P range
Supplier: BASSAIRE
Certificates
About this item
These laminar flow workstations have been designed to protect product and operating staff by maintaining a dust free ultra clean environment. The P-range is constructed in white powder coated high quality carbon steel with a 304 L stainless steel post formed worktop.
- Combine safety and reliability
- User-friendly and easy to clean and sanitize
- Provide an aesthetic appearance
- Choice of five sizes in horizontal (H) or vertical (V) flow configuration
- Bench (B) or free standing (F) models
- 13 amp socket outlet and variable speed controllers
A variety of optional features including ULPA filter packs, night roller blinds, gas, vacuum and nitrogen outlets and special order sizes are available. Please contact Avantor for further information.
Certifications: All units conform to BS EN ISO 14644 (ISO Class 4 and 5), PAT 60 tested and have individual fused protection.
Specifications
- Catalog No:
- 135-0028
- 135-0038
- 135-0031
- 135-0041
- 135-0032
- 135-0042
- 135-0029
- 135-0039
- 135-0030
- 135-0040
- 135-0035
- 135-0044
- 135-0026
- 135-0036
- 135-0033
- 135-0025
- 135-0034
- 135-0043
- 135-0027
- 135-0037
- Model:
- P2V
- P5H
- P3H
- P5V
- P3V
- P6H
- P2V
- P5H
- P3H
- P5V
- P4H
- P6V
- P2H
- P4V
- P3V
- P6H
- P4H
- P6V
- P2H
- P4V
- Fans:
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Double inlet, centrifugal, super silent and thermally protected
- Air velocity:
- 0,15 m/s*
- 0,39 m/s*
- 0,23 m/s*
- 0,39 m/s*
- 0,23 m/s*
- 0,47 m/s*
- 0,15 m/s*
- 0,39 m/s*
- 0,23 m/s*
- 0,39 m/s*
- 0,31 m/s*
- 0,47 m/s*
- 0,15 m/s*
- 0,31 m/s*
- 0,23 m/s*
- 0,47 m/s*
- 0,31 m/s*
- 0,47 m/s*
- 0,15 m/s*
- 0,31 m/s*
- Lighting:
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- 1000 Lux minimum at work surface
- Noise level:
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Level ISO 14644 at normal ambient levels of 35 − 40 dB(A)
- Operating resistance:
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Maximum 230 Pa
- Filters:
- Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14) - Pre-filter: 92% efficient at 5,0 micron
HEPA filter: 99,995% efficient at the MMPS (EN 1822 Class H 14)
- Electrical supply:
- 230 - 240 V, 50/60 Hz single phase
- 230− 240 V, 50/60 Hz single phase
- 230− 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230− 240 V, 50/60 Hz single phase
- 230− 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230− 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230− 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230− 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- 230− 240 V, 50/60 Hz single phase
- 230 - 240 V, 50/60 Hz single phase
- Ext. W×D×H:
- 660×660×1286 mm
- 1595×720×1145 mm
- 985×720×1145 mm
- 1575×660×1286 mm
- 660×965×1286 mm
- 1900×720×1145 mm
- 660×660×1286 mm
- 1595×720×1145 mm
- 985×720×1145 mm
- 1270×660×1286 mm
- 1290×720×1145 mm
- 1880×660×1286 mm
- 680×720×1145 mm
- 1270×660×1286 mm
- 660×965×1286 mm
- 1900×720×1145 mm
- 1290×720×1145 mm
- 1880×660×1286 mm
- 680×720×1145 mm
- 1270×660×1286 mm
- Int. W×D×H:
- 610×635×600 mm
- 1495×505×579 mm
- 885×505×579 mm
- 1525×635×600 mm
- 915×635×600 mm
- 1800×505×579 mm
- 610×635×600 mm
- 1495×505×579 mm
- 885×505×579 mm
- 1525×635×600 mm
- 1190×505×579 mm
- 1830×635×600 mm
- 580×505×579 mm
- 1220×635×600 mm
- 915×635×600 mm
- 1800×505×579 mm
- 1190×505×579 mm
- 1830×635×600 mm
- 580×505×579 mm
- 1220×635×600 mm
- Ext.Ø×H:
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- 720×1145 mm
- Int.Ø×H:
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- 505×579 mm
- Weight:
- 85 kg
- 189 kg
- 125 kg
- 100 kg
- 196 kg
- 85 kg
- 189 kg
- 125 kg
- 150 kg
- 100 kg
- 120 kg
- 100 kg
- 196 kg
- 150 kg
- 100 kg
- 120 kg
Specifications
Frequently Bought Together