Advanced laboratory freezers, Labcold
Catalog # BORORAFR05203
Supplier: Labcold
Specifications
- W×D×H ext.:600×620×830 mm
- Capacity:571 l
- Description:Advanced laboratory freezer, RAFR05203
- Model:RAFR05203
- Cat. No.:BORORAFR05203
- Alarm:Audible and visual for temperature
- Display:Digital
- Door lock:Yes
- Material:Stainless steel
- Shelves/drawers:2 plastic coated wire mesh shelves
- Pk:1
- Temperature:−15...−25 °C
Specifications
About this item
High performance matching freezers featuring fan circulated, auto defrost chambers for performance and convenience. Robust, heavy duty construction with removable and adjustable shelves. Microprocessor control, together with ducted air flow and advanced auto defrost system provide class leading temperature stability and uniformity.
- Visual and audible alarms for high and low temperatures
- Microprocessor temperature control
- Optimised air circulation
- Temperature uniformity
Temperature: −20 °C
Max. ambient temperature: 43 °C.