Order Entry
Northern Ireland
ContactUsLinkComponent
Cleanroom wipes, UltraSeal® 3000
Cleanroom wipes, UltraSeal® 3000
Catalog # 115-1273
Supplier:  BERKSHIRE
undefined
Cleanroom wipes, UltraSeal® 3000
Catalog # 115-1273
Supplier:  BERKSHIRE

Specifications

  • Packed:
    Stacked, 100 wipes/pack, 8 bags/case
  • Description:
    UltraSeal® 3000
  • L×W:
    230×230 mm
  • Model:
    UltraSeal® 3000 (230×230 mm)
  • Particle generation (>=0,5 µm) - biaxial shake:
    0,71 × 10³/cm²
  • Fibres (>100 µm):
    0,032/cm²
  • Basis weight:
    145 g/m²
  • Absorbency - extrinsic:
    418 ml/m²
  • Absorbency rate:
    1 s
  • Absorbency - intrinsic:
    2,9 ml/g
  • Calliper:
    418 µm
  • Extractables - using deionised water:
    0,0039 g/m²
  • Extractables - using isopropyl alcohol:
    0,021 g/m²
  • Ions - calcium:
    0,012 ppm
  • Ions - magnesium:
    0,0037 ppm
  • Ions - potassium:
    0,081 ppm
  • Ions - sodium:
    0,014 ppm
  • Ions - chloride:
    0,044 ppm
  • Pk:
    800

Specifications

About this item

Tubular sealed edge 2-ply polyester wipes are ideal for cleaning critical tools and machines, designed for use in manufacturing devices sensitive to micron particle contamination, non volatile residues and ions.

  • Sealed edges, with wide heat seals, low particles and fibres due to only 2 edges
  • Tear-resistant for tough cleaning, double thickness for high absorbency
  • Work well with isopropanol and other solvents
  • Steam autoclavable
  • Lot tracing on each pack

Suitable for use in class 1, ISO 3, M1.5 cleanrooms.

Packaging: Laundered and packed in an ISO 4, Class 10 cleanroom.
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.