Cleanroom wipes, pre-saturated, sterile AlphaSat® 10
Catalog # 115-0488
Supplier: Texwipe
Specifications
- Packed:50 per flatpack, 5 packs per case
- Description:TX3280
- L×W:310×310 mm
- Pk:250
Specifications
About this item
These 100% continuous filament polyester wipe with thermally sealed borders have been designed to control particle and fibre contamination. They are pre-wetted with 70% USP Isopropyl Alcohol (IPA) and 30% Water for Injection (WFI).
- Ideal for wiping gloved hands
- Optimises solution usage and eliminates overspray of alcohol
- Reduces IPA spill potential and eliminates the storage and disposal of excess solvents
- Superior wipe strength allows for rigorous wiping with minimal release of fibres and particles
Ideal for cleaning critical sterile environments in pharmaceutical aseptic processing areas, biotechnology manufacturing facilities, microbiological laboratories, and prep rooms.
Suitable for use in Class 10, ISO 4, M2.5 cleanrooms.
Packaging: Cleanroom-laundered and triple bagged for easy entry into sterile environments. With lot-specific information on each case.