Cleanroom wipes, MiracleWipe®
Supplier: Texwipe
Certificates
About this item
MiracleWipe® is made from 100% continuous-filament nylon. The double-knit construction, texture and body of the nylon filament give the wipes excellent softness and superior strength.
- Excellent tensile strength, elasticity and durability
- Ultra-low particulate generation and low extractable levels help prevent product and cleanroom contamination
- Soft, non abrasive surface
Suitable for use in Class 100, ISO 5, M3.5 cleanrooms.
Colour: White
Caution: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.
Specifications
- Catalog No:
- 115-0477
- 115-0476
- 115-0478
- Basis weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- Absorbency:
- 530 ml/m²
- 530 ml/m²
- 530 ml/m²
- Absorbency rate:
- <1 s
- <1 s
- <1 s
- Extractables - using deionised water:
- 0,67 g/m²
- 0,67 g/m²
- 0,67 g/m²
- Extractables - using isopropyl alcohol:
- 0,35 g/m²
- 0,35 g/m²
- 0,35 g/m²
- Fibres (>100 µm):
- 2000/m²
- 2000/m²
- 2000/m²
- Particle generation (0,5 - 5 µm) - ASTM E2090 test:
- 15 × 10⁶/m²
- 15 × 10⁶/m²
- 15 × 10⁶/m²
- Particle generation (5 - 100 µm) - ASTM E2090 Test:
- 200000/m²
- 200000/m²
- 200000/m²
- Ions - chloride:
- 0,5 ppm
- 0,5 ppm
- 0,5 ppm
- Ions - potassium:
- 0,50 ppm
- 0,50 ppm
- 0,50 ppm
- Ions - sodium:
- 0,22 ppm
- 0,22 ppm
- 0,22 ppm
Specifications
Related Information
Frequently Bought Together