Order Entry
Northern Ireland
ContactUsLinkComponent
VWR®, Test Tubes without Rim
VWR®, Test Tubes without Rim
Catalog # 212-0017
Supplier:  VWR Collection
undefined
VWR®, Test Tubes without Rim
Catalog # 212-0017
Supplier:  VWR Collection

Specifications

  • Ext.Ø:
    14 mm
  • Wall thickness:
    0,8 - 1,0 mm
  • Length:
    100 mm
  • Seq:
    06
  • Pk:
    250

Specifications

About this item

Soda-lime glass.

  • Thick walled
  • Good chemical and physical properties
  • Can also be used as disposable test tubes

An economically proven alternative in an economy size pack.