Order Entry
Northern Ireland
ContactUsLinkComponent
Centrifuge tubes, glass, Quickfit®
Centrifuge tubes, glass, Quickfit®
  201-8267
undefined
Centrifuge tubes, glass, Quickfit®
  201-8267

 

  • Closure type:
    Without cap
  • Ø×L:
    17×115 mm
  • Capacity:
    10 ml
  • Pk:
    10

 

 

Borosilicate glass, conical bottom, with Quickfit® socket.

  • Precision-ground Quickfit® socket to accept tapered stopper
  • Each tube is marked with its weight to the nearest 0,1 g to enable tubes of similar weight to be selected from any batch
  • Can be centrifuged at RCF values up to 3000×g

Joint size: 14/15