VWR® Stand with Holder for Funnels
Catalog # 241-0045
Supplier: VWR Collection
Specifications
- Description:Stand with funnel holder for 4 funnels
- L×W:200×450 mm
- Pk:1
Specifications
About this item
PU coated, cast iron stand (200×450 mm), steel rod (500×12 mm), bosshead and holder for four funnels.
- Height of holder can be adjusted
- Holder measures 400×80 mm
- Hole diameter is 40 mm
Suitable for funnels with a diameter of up to 100 mm.