Volumetric flask, phenol, glass, clear
Catalog # 612-0883
Supplier: DIXON SCIENTIFIC
Specifications
- Capacity:150 ml
- Division:0,1 ml
- Graduation:10 ml
- Pk:1
Specifications
About this item
Borosilicate glass, clear.
- Flask is class B
- Easy to read graduations
Provided with conical bulb and graduated neck.
Certifications: Conforming to BS 676.