Petri dishes,flint glass
Catalog # 391-2256
Supplier: SMITH SCIENTIFIC
Specifications
- Ø:100 mm
- Sterility:Non sterile
- Version:flint glass
- Height:15 mm
- Pk:18
Specifications
About this item
Flint glass.
- Can be autoclaved at a temperature of 120 °C