Safety bottle carrier, Nalgene®
Catalog # 215-7991
Supplier: Thermo Fisher Scientific
Specifications
- For:8 × 500 ml bottles
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Container max. Ø:90 mm
- Pk:1
Specifications
About this item
PC.
- Round or square bottles
- Heat resistant up to 135 °C and autoclavable
- Handle telescopes into carrier for storage
These bottle carriers are suitable for the transport or storage of up to 8×500 ml bottles.