Bottles, wide neck, with screw cap
Catalog # 215-2732
Supplier: TECHNICAL TREATMENTS
Specifications
- Ext.Ø:59 mm
- Capacity:250 ml
- Height:114 mm
- Neck I-Ø:41 mm
- Pk:10
Specifications
About this item
HDPE, translucent with black PP caps.
- Good chemical resistance
- Good thermal resistance
- Leakproof
Perfect for sample collection, storage and transport. Ideal for liquids, pastes and granular material. The wide mouth allows easy filling and cleaning.