Bottles, narrow neck, round, LDPE, with screw caps
215-2713
- Ext.Ø:70 mm
- Capacity:500 ml
- Height:172 mm
- Neck I-Ø:18 mm
- Pk:10
LDPE, natural colour.
- Chemical resistant, black screw cap, leakproof
- Good chemical resistance, good thermal resistance
- With specially reinforced shoulder